Mini-SplitAirHandler, 9000BtuH, 400sqft

  • Mfr # 3PAMSH09A-SZW
  • Zoro # G801866208
product price: 
$
228.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH09A-SZO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH09A-SZW
Zoro #
G801866208
UPC #
-
Country of Origin
China

Dimensions

Indoor Head Width
28 1/4 in
Min./Max. Line Length - Single Run
10 to 82 ft
Indoor Head Height
11 1/4 in
Max. Line Length - Total System
82 ft
Indoor Head Depth
7 3/4 in
Manufacturers Warranty Length
2.5 yr
Suction Line Size
3/8 in
Liquid Line Size
1/4 in
For Line Length - Minimum
10 ft

Details

SEER
16.5
Voltage
115V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH09A-SZO
Item
Mini-Split Air Handler
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
Hz
60 Hz
Phase
Single
Air Flow
265/212/159 cfm
Number of Speeds
3
HSPF
9.8 BTU/Wh
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Standards
AHRI Certified, UL
Refrigerant Precharge
20.5 oz
Refrigerant Type
R-410A
Control Type
Electronic
Smart Connectivity
Wi-Fi
Indoor Head Mounting
Wall Mount
Control Voltage
115V AC
Heating Watts
1,025 W
Heating Capacity - Heat Pump
9,800 BtuH
EER
10.1
Seacoast Corrosion Protection
Front and Rear Coil
Indoor Sound Level
39.5/26 dBA
Amps
7.5 A, 8.9 A
Compressor Type
Rotary
Dehumidification Rate
2.1 pt/hr
Heating Method
Heat Pump
Coverage Area - Minimum
350 sq ft
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.0
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Power Source
Hardwired
Coverage Area - Maximum
400 sq ft
Cooling Capacity - Maximum
9,000 BtuH
Airflow
159 cfm, 212 cfm, 265 cfm
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
3PAMSH09A-SZO

Description

Mini-Split Air Handler, Average Coverage Area 350 to 400 sq ft, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 9,800 BtuH, Heating Watts 1,025 W, Air Flow 265/212/159 cfm, 16.5 SEER, 10.1 EER, 9.8 BTU/Wh HSPF, 7.5 A, 8.9 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 115V AC

Restrictions

Hazardous material

Ratings & reviews