Shop PERFECT AIRE

Mini-SplitAirHandler, 17000BtuH, 700sqft

  • Mfr # 3PAMSH18B-SZW
  • Zoro # G901866177

product price: 
$
310.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH18B-SZO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH18B-SZW
Zoro #
G901866177
UPC #
-
Country of Origin
China

Dimensions

Max. Line Length - Total System
98 ft
Indoor Head Depth
8 1/2 in
Manufacturers Warranty Length
2.5 yr
Min./Max. Line Length - Single Run
10 to 82 ft
Indoor Head Width
37 3/4 in
Indoor Head Height
12 in
For Line Length - Minimum
10 ft
Suction Line Size
1/2 in
Liquid Line Size
1/4 in

Details

SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Requires
Outdoor Condensing Unit and Refrigerant Line Set for New Installation
For Use With
3PAMSH18B-SZO
Item
Mini-Split Air Handler
Heating Capacity - Heat Pump
18,000 BtuH
Smart Connectivity
Wi-Fi
Remote Control Functions
Full Function
Hz
60 Hz
Standards
AHRI Certified, UL
Number of Speeds
3
Air Flow
464/369/275 cfm
Refrigerant Type
R-410A
Programming Capability
24 hr On/Off Timer
Amps
7.5 A, 7.6 A
Heating Watts
1,720 W
Dehumidification Rate
4.2 pt/hr
Refrigerant Precharge
48 oz
Compressor Type
Rotary
Control Voltage
208 to 230V AC
Phase
Single
EER
9.9
Indoor Head Mounting
Wall Mount
Heating Method
Heat Pump
HSPF
16.8 BTU/Wh
Indoor Sound Level
43.5/30 dBA
Seacoast Corrosion Protection
Front and Rear Coil
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Control Type
Electronic
Cooling Capacity - Maximum
17,000 BtuH
Coverage Area - Maximum
700 sq ft
Coverage Area - Minimum
550 sq ft
Includes Air Filter
Air Filter Included
Airflow
275 cfm, 369 cfm, 464 cfm
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.3
Compressor Technology
Variable Output (Inverter)
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
3PAMSH18B-SZO

Description

Mini-Split Air Handler, Average Coverage Area 550 to 700 sq ft, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,720 W, Air Flow 464/369/275 cfm, 16.8 SEER, 9.9 EER, 16.8 BTU/Wh HSPF, 7.5 A, 7.6 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.