Shop PERFECT AIRE

Mini-SplitCondenser, 12000BtuH, 550sqft

  • Mfr # 3PAMSH12B-SZO
  • Zoro # G801866178

product price: 
$
560.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
EER
8.8
Smart Connectivity
Wi-Fi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PAMSH12B-SZO
Zoro #
G801866178
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2.5 yr
Max. Vertical Line Length
82 ft
Min./Max. Line Length - Single Run
10 to 82 ft
Outdoor Width
28 1/2 in
Liquid Line Size
1/4 in
Max. Line Length - Total System
82 ft
Outdoor Height
19 1/2 in
Suction Line Size
3/8 in
Outdoor Depth
10 3/4 in
For Line Length - Minimum
10 ft

Details

SEER
16.8
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Condenser
EER
8.8
Smart Connectivity
Wi-Fi
Heating Capacity - Heat Pump
12,000 BtuH
Max. Time Delay Fuse Amps
15 A
Hz
60 Hz
Number Of Indoor Units Supported
1
Dehumidification Rate
2.5 pt/hr
Compressor Type
Rotary
HSPF
16.8 BTU/Wh
Includes
Anchor, Batteries, Drain Joint and Seal, Mounting Plate, Mounting Plate Fixed Screw, Remote Control with Wall Mounted Holder
Number of Speeds
3
Phase
Single
Heating Method
Heat Pump
Outdoor Sound Level
54.5 dBA
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Precharge
25.8 oz
Refrigerant Type
R-410A
Amps
5.27 A, 5.92 A
Heating Watts
1,212 W
Control Voltage
208 to 230V AC
Standards
AHRI Certified, UL
Air Flow
1058.82 cfm
Remote Control Functions
Full Function
Control Type
Electronic
Programming Capability
24 hr On/Off Timer
Coverage Area - Minimum
450 sq ft
Power Source
Hardwired
Compatible Air Handler Manufacturer Model Number
3PAMSH12B-SZW
Airflow
1,059 cfm
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
12,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17.6
Coverage Area - Maximum
550 sq ft
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Mini-Split Condenser, Average Coverage Area 450 to 550 sq ft, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,212 W, Air Flow 1058.82 cfm, 16.8 SEER, 8.8 EER, 16.8 BTU/Wh HSPF, 5.27 A, 5.92 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Control Voltage 208 to 230V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.