PTAC air conditioner, 12,000 BTU/Wh
- Mfr # 4PTC12A-HE-3.5
- Zoro # G508657734
product price:Â
$
898.99
/ea
Key Features
Cooling Capacity
12,000/11,800 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
Smart Connectivity
No Connectivity
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PTC12A-HE-3.5
- Zoro #
- G508657734
- UPC #
- 842149000691
- Country of Origin
- China
- Cooling Capacity
- 12,000/11,800 BTU
- Heating Capacity - Electric
- 10,900/8,900 BTU
- Item
- 12,000 BTU PTAC w/ 3.5 kW Electric Heat Assist
- Smart Connectivity
- No Connectivity
- Hz
- 60 Hz
- Voltage
- 208/230V AC
- Operation Mode - HVAC
- Cooling/Heating
- Heating Method
- Electric Heat
- Electric Heating Capacity - Minimum
- 8,900 BTU/Wh
- Compressor Technology
- Variable Output (Inverter)
- Coverage Area - Maximum
- 500 sq ft
- Control Type
- Electronic
- EER
- 10.7
- Heat Pump Heating Capacity - Minimum
- 109,000 BTU/Wh
- Cooling Capacity - Maximum
- 12,000 BtuH
- Watts
- 3,500 W
- Power Source
- Plug-In
- Coverage Area - Minimum
- 400 sq ft
- Amps
- 20 A
- Remote Control Functions
- No Remote Control
- Seacoast Corrosion Protection
- Rear Coil
Dimensions
- Length
- 25.25 in
- Depth
- 21 in
- Height
- 16 in
- Width
- 42 in
- Power Cord Length
- 5 ft
Description
PTAC air conditioner
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.