1 Dr. 1-1/2 in. 6pt Deep Impact Socket, Chrome Moly, Impact Rated
- Mfr # M747-30
- Zoro # G823311045
product price:Â
$
46.59
/ea
Key Features
Size
1-1/2 in
SAE or Metric
SAE
Number of Points
6 point
Driver Type
Hex
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M747-30
- Zoro #
- G823311045
- UPC #
- 39564512902
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-1/2
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Driver Type
- Hex
- Color
- Black
- Grade
- Professional
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/2 in
- Socket Depth
- Deep
Description
The Performance Tool presents a versatile and reliable addition to your toolbox with this strong and durable drop forged chrome molybdenum steel socket. Its rounded corners ensure a tighter grip on fasteners, reducing the risk of slipping and rounding off during use. You can quickly identify the socket size thanks to the large size laser etching, saving you time and effort. Moreover, the socket is protected from rusting by its plated and black oxide coating, ensuring it remains in top condition even in harsh conditions. With optimum wall thickness, this socket provides both strength and access on fasteners with restrictions, making it a must-have for any mechanic or DIY enthusiast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.