Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 13/16 in. Sq Impact Socket, Chrome Moly, Black Oxide
- Mfr # M745-10
- Zoro # G923310177
product price:Â
$
33.99
/ea
Key Features
Number of Points
4 point
Socket Depth
Standard
Material
Chrome Molybdenum Steel
Size
13/16 in
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-10
- Zoro #
- G923310177
- UPC #
- 39564512308
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Sq Impact 13/16
- Number of Points
- 4 point
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Driver Type
- Square
- Impact Rated
- Yes
- Drive End Type
- Square
- Color
- Black
- SAE or Metric
- SAE
Dimensions
- Socket Depth
- Standard
- Size
- 13/16 in
- Drive Size
- 1 in
Description
The Performance Tool M745-10 1-Inch drive Square Impact Socket is the perfect tool for heavy-duty applications. Made from drop forged chrome molybdenum steel, this socket offers superior strength and durability that can withstand heavy use and provide long-lasting performance. The socket also features rounded corners that provide a tighter grip on fasteners, reducing the likelihood of slipping and rounding off bolt heads. You can easily identify the correct size with the large size laser etching on the socket, even in low light conditions. Additionally, the socket is plated and black oxide coated to protect against rust and corrosion, ensuring it remains in top condition for years to come. With its optimum wall thickness, this socket provides both strength and easy access to fasteners, even those in tight or restricted areas. Get the Performance Tool M745-10 1-Inch drive Square Impact Socket for your heavy-duty tasks and experience superior performance and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.