3/4 in. Dr. 1-1/2 in. 6pt Impact Socket, Chrome Moly, Large Etching
- Mfr # M740-48
- Zoro # G723310179
product price:Â
$
29.99
/ea
Key Features
Size
1-1/2 in
SAE or Metric
SAE
Number of Points
6 point
Color
Black
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M740-48
- Zoro #
- G723310179
- UPC #
- 39564511486
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/2 in
- Socket Depth
- Standard
Details
- Item
- Impact Socket 1-1/2
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- Yes
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
Description
The Performance Tool M740-48 is a 3/4-Inch drive 1-1/2-Inch 6pt Impact Socket, constructed from drop-forged chrome molybdenum steel, ensuring strength and durability. This tool is designed with rounded corners that allow for a tighter grip, offering practicality in various applications. Large size laser etching is featured on the socket, which helps in quickly identifying the tool. To prevent rusting, it's plated and coated with black oxide, adding to its longevity. The wall thickness is optimized to provide a balance between robustness and access to fasteners with restrictions. Overall, the M740-48 Impact Socket is a dependable tool that suits various mechanical needs without unnecessary embellishments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.