Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-7/8 in. 6pt Deep Impact Socket, Drop Forged, Chrome Molybdenum
- Mfr # M1263
- Zoro # G923310207
product price:Â
$
66.99
/ea
Key Features
Grade
Professional
Color
Black
Drive End Type
Hex
Impact Rated
Yes
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1263
- Zoro #
- G923310207
- UPC #
- 39564101717
- Country of Origin
- Taiwan, Province of China
- Grade
- Professional
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- Yes
- SAE or Metric
- SAE
- Item
- Deep Impactact Socket 1-7/8
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- Number of Points
- 6 point
Dimensions
- Socket Depth
- Deep
- Size
- 1-7/8 in
- Drive Size
- 3/4 in
Description
The Performance Tool 3/4-Inch drive Deep Well Impact Socket is a must-have tool for any professional or DIY mechanic who values durability and reliability. Constructed from drop forged chrome molybdenum steel, this impact socket is designed to withstand heavy-duty use and provide long-lasting strength and durability. The socket's rounded corners allow for a tighter grip and better contact with fasteners, reducing the risk of slippage or stripping. Its large size laser etching also makes it easy to identify and select the right tool for the job, saving you time and effort in your work. With a 3/4-Inch drive and 1-7/8-Inch deep well design, this impact socket is ideal for use with a range of heavy-duty applications, including trucks, tractors, and other large equipment. Get the job done right with this professional-grade impact socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.