Shop PERFORMANCE TOOL
See all product information
Create Account
30mm Axle Nut Socket, 12pt CrMo Heavy Duty
- Mfr # W83178
- Zoro # G023309972
product price:Â
$
20.99
/ea
Key Features
Drive Size
1/2 in
Size
30 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83178
- Zoro #
- G023309972
- UPC #
- 39564831782
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Size
- 30 mm
- Socket Depth
- Standard
Details
- Item
- Axle Nut Socket 30mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Black Phosphate
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Drive End Type
- 12 Point
- Impact Rated
- Yes
- Flex Knuckle
- No
- Color
- Black
Description
This Performance Tool W83178 30Mm 12 Point Axle Nut Socket is made from heavy duty chrome moly alloy steel for strength, and features deep walls for added clearance around suspension components. It has 12 points of contact maneuverability in tight spaces, and features a 1/2 in. drive so you can use it with your existing ratchets or breaker bars. Reach for the right tool for the job - this axle nut socket makes suspension work simple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.