3/4 in. Dr. 1-1/4 in. 6pt Deep Impact Socket, Chrome Moly, Black Oxide
- Mfr # M742-40
- Zoro # G323310982
product price:Â
$
35.69
/ea
Key Features
Size
1-1/4 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M742-40
- Zoro #
- G323310982
- UPC #
- 39564511707
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/4 in
- Socket Depth
- Deep
Details
- Item
- Deep Impactact Socket 1-1/4
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Driver Type
- Hex
- Color
- Black
Description
The Performance Tool M742-40 Impact Socket is a must-have tool for any heavy-duty task. Made with drop forged chrome molybdenum steel, it is built to withstand heavy use and deliver reliable performance. The rounded corners of this 3/4-Inch drive 1-1/4-Inch deep wall impact Socket provide a secure and tighter grip on fasteners, minimizing the risk of slipping and stripping. With its large size laser etching, it is easy to identify even in low light conditions, ensuring you always grab the right tool for the job. This Impact Socket is plated and black oxide coated, providing reliable protection against rust and corrosion, ensuring it remains in top condition for years to come. Additionally, its optimum wall thickness provides the perfect balance of strength and access, making it easier to work with fasteners in tight and restricted spaces. Trust the Performance Tool M742-40 Impact Socket to get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.