3/4 in. Impact Extension, CrMo Steel, Laser Etched
- Mfr # M786
- Zoro # G223310082
product price:Â
$
30.99
/ea
Key Features
Overall Length
7 in
Socket Depth
Shallow
Socket Drive Size
3/4 in
Material
Chrome Molybdenum Steel
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M786
- Zoro #
- G223310082
- UPC #
- 39564010507
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension
- Material
- Chrome Molybdenum Steel
- Case Included
- No
- Color
- Black
- Grade
- Professional
- Driver Type
- Square
- Impact Rated
- Yes
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 7 in
- Socket Depth
- Shallow
- Socket Drive Size
- 3/4 in
Description
The Performance Tool 7-Inch Impact Extension is a must-have tool for any mechanic or DIY enthusiast. Made from drop forged chrome molybdenum steel, this extension is designed to withstand heavy use and resist wear and tear. The large size laser etching provides easy identification of the extension and its size, while its 3/4-Inch drive compatibility makes it suitable for a range of automotive and mechanical tasks. The 7-Inch extension length allows for improved access to hard-to-reach areas, making your work more efficient. This professional grade impact extension is designed to meet the highest standards and is a reliable addition to any tool kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.