10 pc. 1/2 in. Dr. Impact Sockets, SAE, Chrome Vanadium
- Mfr # M592DB
- Zoro # G723310124
product price:Â
$
24.59
/ea
Key Features
Drive Size
1/2 in
Finish
Black Matte
Drive End Type
Hex
Socket Depth
Standard
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M592DB
- Zoro #
- G723310124
- UPC #
- 39564505928
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- Drive End Type
- Hex
- Case Included
- Yes
- Color
- Black
- Socket Rail Included
- No
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Socket Points
- 6 point
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M592DB 10 pc. 1/2-inch Dr. SAE Impact set is crafted from forged chrome vanadium steel, ensuring robustness and longevity. With rounded corners enhancing grip and large-size laser etching facilitating quick identification, these sockets offer efficiency and convenience. The set includes sizes from 7/16 to 1-inch, covering a wide range of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.