26 pc. 1/2 in. Dr. Metric Socket Set, Ratchet, Deep Sockets, Storage Case
- Mfr # W32904
- Zoro # G623310552
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Chrome Plated
Socket Points
6 point
Socket Depth
Standard, Deep
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32904
- Zoro #
- G623310552
- UPC #
- 39564329043
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Socket Points
- 6 point
- SAE or Metric
- Metric
- Impact Rated
- No
- Grade
- Professional
- Drive End Type
- Hex,Spark Plug
- Case Included
- Yes
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W32904 is a comprehensive 26-piece 1/2-Inch drive metric socket set engineered for durability and precision. Crafted from chrome vanadium alloy steel, these sockets are designed to resist fastener rounding, ensuring a secure fit. The polished nickel chrome-plated finish adds corrosion resistance. This set includes: One 1/2-Inch drive 45 gear teeth quick release ratchet, 2 spark plug sockets, universal joint, 1 each 3 and 5-Inch extensions, 10-Inch flex handle, 11 standard sockets and 8 deep sockets. 6 point standard Sizes: 12, 13, 14, 16, 17, 19, 21, 22, 23, 24 and 27mm. 6 point deep Sizes: 13, 14, 15, 16, 17, 18, 19 and 21mm. Spark plug sizes: 16 and 21mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.