40 pc. Socket Set, 1/4 in. Dr. 3/8 in. Dr. Ratchet Extension Case
- Mfr # W1173
- Zoro # G123310083
product price:Â
$
20.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Finish
Zinc Plated
Socket Points
6,8 point
Material
Carbon Alloy Steel
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1173
- Zoro #
- G123310083
- UPC #
- 39564112881
- Country of Origin
- China
- Item
- Tool Set
- Finish
- Zinc Plated
- Socket Points
- 6,8 point
- Material
- Carbon Alloy Steel
- SAE or Metric
- Both
- Drive End Type
- Hex
- Impact Rated
- No
- Case Included
- Yes
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W1173 40-Piece socket set delivers professional-grade results for any mechanic's needs. This versatile set includes a ratchet, extension bar, 1/4-Inch spinner handle, spark plug socket, adapter, and more, making it capable of handling any job. With a wide range of socket sizes from 5/32-Inch to 3/4-Inch and 4mm to 17mm, this set ensures you always have the right size for the task at hand. The sockets are housed in a sturdy blow-molded case that keeps them organized and easy to transport. Made from high-quality materials, this socket set is designed to last, providing you with long-lasting durability that you can rely on for years to come. Add this set to your toolbox for a versatile and reliable tool that can handle any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.