Shop PERFORMANCE TOOL
See all product information
Create Account
17 pc. 1/2 in. Dr. Socket Set, SAE Metric Sockets, Ratchet
- Mfr # W38302
- Zoro # G323311224
product price:Â
$
54.39
/ea
Key Features
Drive Size
1/2 in
Finish
Polished
Grade
Professional
Socket Points
6 point
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38302
- Zoro #
- G323311224
- UPC #
- 39564383021
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Grade
- Professional
- Socket Points
- 6 point
- SAE or Metric
- Both
- Case Included
- Yes
- Drive End Type
- Hex
- Head Style
- Fixed Ratchet
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 1/2 in
- Length
- 9.25 in
- Socket Depth
- Standard
Description
Performance Tool W38302 17-piece 1/2 inch Dr. Socket Set. Crafted from chrome vanadium alloy steel, these sockets offer exceptional strength and durability. The polished nickel chrome plated finish resists corrosion, ensuring longevity. The set includes a convenient socket holder for organized storage. With 6-point standard SAE and metric sizes ranging from 3/8 in to 13/16 in and 10mm to 19mm respectively, this set covers a wide range of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.