4 pc. Lug Nut Removal Socket Set, Impact Grade, 1/2 in. Drive, SAE/Metric
- Mfr # M990
- Zoro # G223310143
product price:Â
$
26.35
/ea
Key Features
Drive Size
1/2 in
Finish
Black Phosphate
Drive End Type
Hex
SAE or Metric
Metric
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M990
- Zoro #
- G223310143
- UPC #
- 39564140808
- Country of Origin
- Taiwan, Province of China
- Item
- Lug Nut Socket Set
- Finish
- Black Phosphate
- Drive End Type
- Hex
- SAE or Metric
- Metric
- Impact Rated
- Yes
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M990 4pc metric Lug Nut Removal socket set is the versatile solution you need for removing lug nuts from your vehicle. With the ability to fit lug nuts measuring 17, 18.5, 21.5, or 26mm from corner to corner or standard equivalent, this set is perfect for a wide range of vehicles. Made of heavy duty impact-grade CrMo steel, these sockets will not split or crack under pressure. The oil resistant black phosphate finish ensures long lasting durability. The 1/2-Inch drive fits most impact wrenches, making it easy to remove lug nuts that have been misplaced, lost, worn, stripped, or damaged. Please note that the sizes provided are the internal diameter opening and taper down, and may not correlate to the actual lug size. Measure your lug nut at the corners to determine the most suitable socket size. Order the Performance Tool M990 4pc metric Lug Nut Removal socket set today and make tire changes a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.