10 pc. 3/8 in. Dr. Spline Socket Set, Universal Fit, SAE/MET
- Mfr # W38194
- Zoro # G123310199
product price:Â
$
30.99
/ea
Key Features
Drive Size
3/8 in
Finish
Phosphate
SAE or Metric
Both
Impact Rated
No
Socket Rail Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38194
- Zoro #
- G123310199
- UPC #
- 39564127069
- Country of Origin
- China
- Item
- Socket Set
- Finish
- Phosphate
- SAE or Metric
- Both
- Impact Rated
- No
- Socket Rail Included
- Yes
- Socket Points
- 6,12 point
- Grade
- Professional
- Case Included
- No
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Color
- Silver, Black
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool Universal Spline Design socket set is the perfect addition to your toolkit. With a tighter fit on proper size fasteners, this set ensures better tightening and works on SAE/MET sizes, 6pt, 12pt, external star, and square. The black phosphate finish with polished edges makes it easy to read sizes, reducing errors and speeding up work. Made of chrome vanadium alloy steel construction, this socket set is strong and durable, ensuring long-lasting use. The set includes 10 pieces of sockets in both metric and SAE sizes ranging from 6 (1/4) to 19mm (3/4), making it a versatile set for various applications. The convenient storage rack keeps the sockets organized and readily accessible. Note: check fastener for proper fit before use due to varying tolerances. Get your hands on this high-quality socket set today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.