10 pc. Socket Set, Metric, 3/8 in. Dr., Storage Rail
- Mfr # W38202
- Zoro # G623310521
product price:Â
$
21.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Case Included
No
Drive End Type
Hex
Socket Points
6 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38202
- Zoro #
- G623310521
- UPC #
- 39564382024
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- Case Included
- No
- Drive End Type
- Hex
- Socket Points
- 6 point
- Socket Rail Included
- No
- Color
- Silver
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
- Pad Diameter (in)
- 0.28125
Description
Performance Tool W38202 10 pc. 3/8" Dr. Metric Socket Set, made from chrome vanadium alloy steel for durability and strength. The polished nickel chrome plated finish provides corrosion resistance. The recessed edges on the socket openings minimize the risk of fastener rounding, ensuring secure and efficient operation. Packaged on a convenient plastic slide rail for storage and organization, this comprehensive set includes 10 essential metric sizes ranging from 10mm to 19mm, catering to a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.