15 pc. 1/2 in. Dr. Impact Sockets, SAE Deep Wall, Extension, Case
- Mfr # M797
- Zoro # G423311278
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Phosphate
Socket Rail Included
No
Impact Rated
Yes
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M797
- Zoro #
- G423311278
- UPC #
- 39564136436
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Phosphate
- Socket Rail Included
- No
- Impact Rated
- Yes
- SAE or Metric
- SAE
- Case Included
- Yes
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Color
- Black
- Drive End Type
- Hex
- Socket Points
- 6 point
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
The Performance Tool Durable and Resistant 1/2-Inch drive Impact socket set is the perfect addition to any mechanic's tool collection. With its corrosion and oil-resistant black manganese phosphate finish, this set is built to last. The drop-forged chrome vanadium steel construction provides strength and durability to withstand heavy use. Large size laser etching on the sockets makes for easy identification of socket sizes, saving time and effort. The rounded corners on the sockets provide a tighter grip on fasteners, reducing rounding and providing better torque. This comprehensive set includes 1/2-Inch drive 5-Inch impact extension, 1/2-Inch drive universal joint, and (13) 1/2-Inch drive 6pt deep wall impact sockets, covering a range of sizes from 7/16-Inch to 1-1/4-Inch. The set comes with a storage and carrying case for easy transport and organization, making it the ideal choice for any mechanic or DIY enthusiast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.