Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Axle Nut Socket Set, 12 Pt. Deep Sockets, Hex Bit Sockets
- Mfr # W89321
- Zoro # G723311114
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Includes
1/2 in. drive deep sockets: 30, 32, 34, 35, 36mm and bit sockets, internal hexagon: 14, 17, 19mm with case.
Finish
Black Phosphate
Flex Knuckle
No
Socket Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89321
- Zoro #
- G723311114
- UPC #
- 39564148798
- Country of Origin
- China
- Item
- Axle Nut Socket Set
- Includes
- 1/2 in. drive deep sockets: 30, 32, 34, 35, 36mm and bit sockets, internal hexagon: 14, 17, 19mm with case.
- Finish
- Black Phosphate
- Flex Knuckle
- No
- Socket Points
- 12 point
- Impact Rated
- Yes
- Drive End Type
- 12 Point, Hex Bit
- Color
- Black
- SAE or Metric
- Metric
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
Upgrade your toolkit with the Performance Tool W89321 Axle Nut and Hex Bit Socket Set. This comprehensive 8-piece set is designed for efficient removal and installation of axle nuts. The set includes 12 pt. sockets and hex bit sockets crafted from robust chrome molybdenum steel, ensuring durability for long-lasting use. The extra-deep sockets provide full contact with the axle nut, delivering a secure grip and minimizing the risk of slippage. The sockets are meticulously finished with a black phosphate coating, providing excellent corrosion protection. The package also includes 1/2 inch drive deep sockets in sizes 30, 32, 34, 35, and 36mm, along with bit sockets in internal hexagon sizes of 14, 17, and 19mm. To keep your set organized and easily portable, it comes with a snug-fitting blow-molded storage case. Elevate your automotive maintenance tasks with this reliable and versatile socket set from Performance Tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.