10 pc. 3/8 in. Dr. Tamper Resistant Star Bit Socket Set, 6-in Shanks, Tray
- Mfr # W38752
- Zoro # G823310376
product price:Â
$
62.99
/ea
Key Features
Drive Size
3/8 in
Grade
Professional
Drive End Type
Star
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38752
- Zoro #
- G823310376
- UPC #
- 39564111020
- Country of Origin
- Taiwan, Province of China
- Item
- Star Bit Socket Set
- Grade
- Professional
- Drive End Type
- Star
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
Description
Experience exceptional performance and durability with our Performance Tool W38752 10 pc. 3/8" Dr. Tamper Resistant Star Bit Socket Set. Its chrome vanadium steel construction ensures longevity, while the S2 bits provide unwavering strength. The polished nickel chrome plated finish resists corrosion, keeping the set in pristine condition despite demanding use. Features extended tamper-resistant bits, designed to effortlessly access hard-to-reach fasteners. Each bit is precision-engineered to engage with precision, saving you time and frustration. The included plastic storage tray ensures easy organization and transportation, making this socket set an indispensable asset for your toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.