7 pc. 3/8 in. Dr. Metric Hex Bit Socket Set, Extended Length Bits, Tray
- Mfr # W38751
- Zoro # G423310929
product price:Â
$
34.39
/ea
Key Features
Drive Size
3/8 in
SAE or Metric
Metric
Grade
Professional
Drive End Type
Hex
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38751
- Zoro #
- G423310929
- UPC #
- 39564110993
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Bit Socket Set
- SAE or Metric
- Metric
- Grade
- Professional
- Drive End Type
- Hex
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
Description
The Performance Tool Hex Bit Set is a must-have for any DIY enthusiast or professional mechanic. Made from Chrome Vanadium Steel with S2 Bits, this hex bit set is built for strength and durability, ensuring it can handle tough jobs with ease. The polished nickel chrome plated finish resists corrosion, making it a great investment for long-term use. The extended length bits make reaching hard-to-reach fasteners a breeze, saving you time and effort on your projects. The set includes a plastic storage and organizing tray for easy storage and retrieval of your hex bits, making it easy to keep your workspace organized. With sizes ranging from 3 to 10 mm, this hex bit set provides a range of versatile options to fit different fasteners, making it a valuable addition to any toolbox. Order yours today and take the first step towards easier and more efficient DIY projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.