Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. 3/8 in. Dr. SAE Hex Bit Set, Chrome Vanadium, Corrosion Resistant
- Mfr # W38870
- Zoro # G723310445
product price:Â
$
23.99
/ea
Key Features
Drive Size
3/8 in
SAE or Metric
SAE
Impact Rated
No
Drive End Type
Hex
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38870
- Zoro #
- G723310445
- UPC #
- 39564388705
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Hex Bit Socket Set
- SAE or Metric
- SAE
- Impact Rated
- No
- Drive End Type
- Hex
- Grade
- Professional
Description
The Performance Tool W38870 8 Piece 3/8 Drive SAE Hex Bit Socket Set offers robust construction for durability and strength. Made from chrome vanadium alloy steel, these sockets are built to withstand heavy-duty use. Their polished nickel chrome plated finish resists corrosion, ensuring longevity. The recessed edges enhance grip and precision during tasks. Additionally, the sockets are heat treated for added strength. This set includes sizes ranging from 1/8 to 3/8 inches.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.