13 pc. Metric Wrench Set, Drop Forged, Nickel Plated
- Mfr # W1104M
- Zoro # G523310539
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Measurement Type
Metric
Case Included
Yes
Ratcheting
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1104M
- Zoro #
- G523310539
- UPC #
- 39564112041
- Country of Origin
- China
Details
- Item
- Wrench Set
- Finish
- Chrome Plated
- Measurement Type
- Metric
- Case Included
- Yes
- Ratcheting
- No
- Material
- Steel
- Flex Head
- No
- Type
- Combination
- Color
- Silver
Description
The Performance Tool W1104M is a 13-Piece MET Large Wrench Set crafted from chrome vanadium steel for durability. Fully polished and nickel-plated to resist corrosion, it ensures longevity. This set includes metric sizes ranging from 20mm to 32mm, providing versatility for various tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.