Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. SAE Stubby Wrench Set, Fully Polished, Nickle Plated, Tight Access
- Mfr # W30507
- Zoro # G623311160
product price:Â
$
41.65
/ea
Key Features
Measurement Type
SAE
Grade
Professional
Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30507
- Zoro #
- G623311160
- UPC #
- 39564305078
- Country of Origin
- China
- Item
- Wrench Set
- Measurement Type
- SAE
- Grade
- Professional
- Type
- Combination
Description
The Performance Tool W30507 SAE Full Polish Stubby Wrench set includes 7 pieces, all fully polished and nickel-plated to resist corrosion. With stubby length design, it allows easy access to tight areas. The set comprises SAE sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.