17 pc. 1/4 in. Dr. Metric Socket Set, Standard and Deep Sockets, CrV
- Mfr # W36302
- Zoro # G223310259
product price:Â
$
30.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Socket Rail Included
Yes
Case Included
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36302
- Zoro #
- G223310259
- UPC #
- 39564013638
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- Socket Rail Included
- Yes
- Case Included
- No
- Color
- Silver
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Drive End Type
- Hex
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Grade
- Professional
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool presents a set of strong and durable sockets perfect for heavy-duty tasks. Constructed with chrome vanadium alloy steel, this set ensures longevity and reliability. The recessed edges and rounded corners provide a better fit, reducing the risk of slipping or rounding bolts. The polished nickel chrome plated finish also resists corrosion, ensuring longevity and a sleek appearance. The large stamping makes identification quick and easy, saving you time and effort. This comprehensive tool kit includes both standard and deep wall impact 1/4 drive 6pt metric sockets, making it the perfect addition to your tool collection for a range of projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.