Shop PERFORMANCE TOOL
See all product information
Create Account
1000LM Li-Ion Flashlight, Cree XM-L2 LED, Rechargeable, USB Charging
- Mfr # 552
- Zoro # G123310687
product price:Â
$
47.59
/ea
Key Features
Rechargeable
Yes
Battery Included
Yes
Lighting Technology
LED
No. of Batteries
2
Battery Type
18650 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552
- Zoro #
- G123310687
- UPC #
- 815823015526
- Country of Origin
- China
- Item
- LED Flashlight
- Rechargeable
- Yes
- Battery Included
- Yes
- Lighting Technology
- LED
- No. of Batteries
- 2
- Battery Type
- 18650 Li-ion
- Maximum Lumens Output
- 1000 lm
- Power Source
- Rechargeable Battery
- Lanyard
- No
- Voltage
- 7.4V
Description
The Performance Tool introduces the ATAK Model 552 Pro-Focus flashlight, the ultimate professional grade LED flashlight for all your outdoor and emergency needs. Featuring a powerful Cree XM-L2 (U3) lifetime LED, this flashlight provides reliable and long-lasting performance. The Pro-Focus flashlight delivers a 1000 lumen hi beam with a beam distance of 616 feet, making it perfect for outdoor adventures and emergency situations. With versatile functions, you can choose between the 1000 lumen hi beam, 500 lumen low beam, and a safe mode with 225 lumens. The flashlight also includes a convenient charging port for your smartphone or tablet, and comes with a USB charge cable for easy charging on the go. It is easy to carry with a nylon holster and belt clip, and powered by two 18650 (2200 mAh) 3.7V lithium ion rechargeable batteries that are included for your convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.