Shop PERFORMANCE TOOL
See all product information
Create Account
2 pk. Flashlight Set, 300LM LED, Pro-Focus Beam, Aluminum Alloy, 2PK
- Mfr # 536
- Zoro # G723310773
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Power Source
Battery
No. of Batteries
3
Battery Included
Yes
Maximum Lumens Output
300 lm
Battery Type
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536
- Zoro #
- G723310773
- UPC #
- 815823015366
- Country of Origin
- China
- Item
- LED Flashlight
- Power Source
- Battery
- No. of Batteries
- 3
- Battery Included
- Yes
- Maximum Lumens Output
- 300 lm
- Battery Type
- AAA
- Voltage
- 4.5V
Description
The Performance Tool 536 2 pk. 300LM Pro-Focus Flashlight Set features professional-grade lifetime Seoul Semiconductor LEDs and a Pro-Focus telescopic beam from spot to flood. Crafted from aluminum alloy steel with a black anodized finish, they includes a lanyard/hand strip for convenience. Powered by 3-AAA batteries (included), they offer a high beam of 300 lumens with a 2-hour runtime and a beam distance of 495 ft. / 150m. Additionally, they provides a low beam of 75 lumens with a 9.5-hour runtime and a beam distance of 264 ft. / 80m, along with a strobe mode with a 0~300 lumen output and a 2.5-hour runtime.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.