550320LM Li-Ion Flashlight, 320 Lumens Rechargeable Cree LED
- Mfr # 550
- Zoro # G823310321
product price:Â
$
33.99
/ea
Key Features
Rechargeable
Yes
Power Source
Rechargeable Battery
Voltage
3.7V
Lanyard
No
No. of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550
- Zoro #
- G823310321
- UPC #
- 815823015502
- Country of Origin
- China
- Item
- LED Flashlight
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Voltage
- 3.7V
- Lanyard
- No
- No. of Batteries
- 1
- Battery Type
- 18650 Li-ion
- Battery Included
- Yes
- Maximum Lumens Output
- 320 lm
- Lighting Technology
- LED
Description
The Performance Tool 550 is a 320LM Li-Ion Flashlight with a convenient pouch. Featuring a professional-grade Cree lifetime LED, it offers two functions: a high beam with 320 lumens for up to 1.5 hours runtime and a low beam with 70 lumens for up to 6.5 hours runtime. This rechargeable flashlight has a beam distance of 720' (220m) on high and 344' (105m) on low. It comes in a black anodized finish with a clip and holster for easy carrying. The flashlight includes a USB charge cable so you can keep it charged on the go.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.