Shop PERFORMANCE TOOL
See all product information
Create Account
1000+LM Li-ion Folding Underhood Light, SMD LEDs, Magnets, Carabiner, USB-C
- Mfr # W2697
- Zoro # G923311006
product price:Â
$
43.35
/ea
Key Features
Power Source
Rechargeable Battery
Voltage
7.4V
Rechargeable
Yes
Series
Firepoint X
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2697
- Zoro #
- G923311006
- UPC #
- 39564154195
- Country of Origin
- China
- Power Source
- Rechargeable Battery
- Voltage
- 7.4V
- Rechargeable
- Yes
- Series
- Firepoint X
- Item
- LED Work Light
- Material
- Plastic
- Light Source
- LED
- Color
- Green, Black
- Recommended Location
- Indoor
- Battery Type
- 18650 Li-ion
- No. of Batteries
- 2
- Batteries Included
- Yes
Description
This Performance Tool W2697 FIREPOINT 1000+LM Rechargeable Folding Underhood Light is your flexible lighting solution under the hood and beyond. It can be folded and used as a dual-sided area light, or fully extended as an underhood work light, and it features swiveling brackets, magnets, and a carabiner hook at the end for hands-free use. Stand this light upright, hang it, collapse it for storage, or use the 1/4-20 thread insert with a tripod - this light is designed with versatility top of mind. When both panels are illuminated, this light produces over 1000 lumens of LED light for up to 2 hours. Add visibility to your workspace with this innovative, transforming underhood light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.