Shop PERFORMANCE TOOL
See all product information
Create Account
500+LM LED Underhood Work Light, Retractable Hood Light, USB Rechargeable
- Mfr # W2404
- Zoro # G323310463
product price:Â
$
63.75
/ea
Key Features
Voltage
3.7V
Power Source
Rechargeable Battery
Battery Type
18650 Li-ion
Light Source
LED
Run Time on High Setting
1.25 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2404
- Zoro #
- G323310463
- UPC #
- 39564118265
- Country of Origin
- China
- Item
- LED Work Light
- Voltage
- 3.7V
- Power Source
- Rechargeable Battery
- Battery Type
- 18650 Li-ion
- Light Source
- LED
- Run Time on High Setting
- 1.25 hr
- Batteries Included
- Yes
- Beam Distance
- 60 m
- Recommended Location
- Indoor
- Beam Intensity
- 924 cd
- Rechargeable
- Yes
- No. of Batteries
- 1
Description
The Performance Tool W2404 450+LM LED Underhood Work Light is a must-have for any mechanic, featuring a unique design that spans up to a 78 in. wide hood while taking up less than 18 in. of space. The padded hooks prevent scratching or denting, ensuring that your vehicle's hood remains damage-free. The retractable steel cables with end hooks are designed to fit hoods of almost any size. The magnets on the back of the light add allow mounting to your hood or your toolbox. Take this light on the go or power it with the USB cable (included). This light delivers over 450 lumens of flood light with high and low beam settings and a 1.25 hr runtime. The wide-angle LEDs provide a 60 m beam distance and 924 mcd beam intensity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.