Shop PERFORMANCE TOOL
See all product information
Create Account
1000+LM Underhood Light, Flexible Bar, LEDs, Rechargeable, Flood Light
- Mfr # W2673
- Zoro # G223310433
product price:Â
$
64.95
/ea
Key Features
Voltage
7.4V
Power Source
Rechargeable Battery
Battery Type
18650 Li-ion
Run Time on High Setting
2.5 hr
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2673
- Zoro #
- G223310433
- UPC #
- 39564014246
- Country of Origin
- China
- Item
- LED Strap Work Light
- Voltage
- 7.4V
- Power Source
- Rechargeable Battery
- Battery Type
- 18650 Li-ion
- Run Time on High Setting
- 2.5 hr
- Color
- Green
- Light Source
- Light Emitting Diode
- Material
- Plastic
- Batteries Included
- Yes
- Series
- Firepoint X
- No. of Batteries
- 2
- Rechargeable
- Yes
Dimensions
- Depth
- 1.5 in
- Height
- 47 in
- Width
- 2 in
Description
This Performance Tool W2673 Li-Ion Underhood Light spans over 6 feet wide and wraps up for compact storage. Its 15-inch flexible light bar allows you to direct light right where you need it, and it features 60 wide-angle LEDs that provide over 1000 lumens of flood light, so you can illuminate your workspace. The adjustable elastic strap fits almost any hood, and it features rubber-coated hooks to prevent scratching and denting. Featuring a USB charging cable, this light provides up to 2.5 hours of runtime on high, 4 hours on medium, and 5 hours on low beam settings. This hood light is a must-have for any mechanic or DIY enthusiast looking to illuminate their engine bay as they work. To avoid breaking, DO NOT fold, or bend the light bar portion tighter than a 2 in. (50 mm) diameter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.