Shop PERFORMANCE TOOL
See all product information
Create Account
LED Drop Light, 1200 LM Cordless, Rechargeable, Magnetic
- Mfr # W2240
- Zoro # G023311012
product price:Â
$
64.99
/ea
Key Features
Voltage
7.4V
Power Source
Rechargeable Battery
Type
Drop Light
Batteries Included
Yes
Recommended Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2240
- Zoro #
- G023311012
- UPC #
- 39564100734
- Country of Origin
- China
Details
- Item
- LED Drop Light
- Voltage
- 7.4V
- Power Source
- Rechargeable Battery
- Type
- Drop Light
- Batteries Included
- Yes
- Recommended Location
- Indoor
- Run Time on High Setting
- 2 hr
- Battery Type
- 18650 Li-ion
- No. of Batteries
- 2
- Light Source
- LED
- Rechargeable
- Yes
- Series
- Firepoint X
Description
The Performance Tool PT Power - 1200+ Lumen LED Drop Light (W2240) combines the durability of a traditional drop light with the efficiency of LED technology. With its built-in lithium ion batteries, this drop light provides cordless operation for up to two hours, giving you the freedom to work in any location. The drop light's bright white light, with over 1200 lumens, is perfect for illuminating any workspace, no matter how dimly lit. This drop light is built to last, with an impact resistant handle with non-slip rubber grip and magnetic bracket, and a powder coated metal lamp shield with swivel hang hook. With a runtime of 2 hours, a charging time of 4 hours, dual built-in 18650 2200mAh cells, and a 3.7V, 3.6A, 0.9A input current, this drop light is the perfect tool for any work environment. The PT Power - 1200+ Lumen LED Drop Light (W2240) also comes with a 1M (39-Inch) micro USB charging cable and has a US Patent D883560.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.