Shop PERFORMANCE TOOL
See all product information
Create Account
11 pc. SAE Wrench Set, Carbon Steel, Raised Panel, Storage Rack
- Mfr # W1043
- Zoro # G623310774
product price:Â
$
23.99
/ea
Key Features
Finish
Polished
Head Style
Box End
Head Size
1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 in
Max Length (in)
9.5 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1043
- Zoro #
- G623310774
- UPC #
- 39564111433
- Country of Origin
- India
- Item
- Wrench Set
- Finish
- Polished
- Head Style
- Box End
- Assembly Required
- No
Dimensions
- Head Size
- 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 in
- Max Length (in)
- 9.5 in
Description
This Performance Tool W1043 SAE Wrench Set includes 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 in. wrenches so you can tackle any fastener size. They're made from carbon steel with a raised panel design, and they're nickel chrome-plated for corrosion resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.