10 pc. Metric Wrench Set, Chrome Alloy Steel, Polished Finish
- Mfr # W30002
- Zoro # G623310415
product price:Â
$
66.29
/ea
Key Features
Measurement Type
Metric
Grade
Professional
Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30002
- Zoro #
- G623310415
- UPC #
- 39564300028
- Country of Origin
- China
- Item
- Wrench Set
- Measurement Type
- Metric
- Grade
- Professional
- Type
- Combination
Description
The Performance Tool W30002 10pc metric Polish Wrench Set is a must-have for any DIY enthusiast or professional mechanic. Made of high-quality drop-forged and hardened chrome alloy steel, this set is built to last. Its nickel-chrome plating ensures excellent resistance against corrosion, making it perfect for use in various environments. With a fully polished finish, cleaning and maintaining this set is a breeze. Its box end features rounded corners, allowing for increased torque, making it easy to tighten or loosen bolts and nuts. The set includes 10 versatile sizes, ranging from 10mm to 19mm, making it suitable for a wide range of applications. Invest in this premium quality set and enjoy long-lasting performance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.