Shop PERFORMANCE TOOL
See all product information
Create Account
11/16 in. Ratcheting Wrench, Chrome Vanadium, 100 Gear Teeth, Low Profile
- Mfr # W30257
- Zoro # G823310444
product price:Â
$
18.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
SAE
Material
Chrome vanadium steel
Type
Ratcheting
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30257
- Zoro #
- G823310444
- UPC #
- 39564302572
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- SAE
- Material
- Chrome vanadium steel
- Type
- Ratcheting
- Grade
- Professional
- Ratcheting
- Yes
- Item
- Wrench Ratcheting 11/16
Dimensions
- Size
- 11/16 in
Description
The Performance Tool W30257 11/16" Ratcheting Wrench is crafted from premium-grade drop-forged chrome vanadium steel, ensuring exceptional durability and longevity. Its triple chrome plating provides superior corrosion resistance. This ratcheting wrench boasts a low-profile head, granting easy access to fasteners in confined spaces. 100 gear teeth deliver a precise 3.6-degree sweep, enabling quick and efficient ratcheting action. Whether you're a professional mechanic or a discerning DIY enthusiast, the Performance Tool W30257 is an indispensable addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.