18mm Ratcheting Wrench, Chrome Vanadium, 100 Tooth
- Mfr # W30358
- Zoro # G423310844
product price:Â
$
20.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
Metric
Material
Chrome vanadium steel
Ratcheting
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30358
- Zoro #
- G423310844
- UPC #
- 39564303586
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 18 mm
Details
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Material
- Chrome vanadium steel
- Ratcheting
- Yes
- Grade
- Professional
- Type
- Ratcheting
- Item
- Wrench Ratcheting 18mm
Description
Maximize your automotive or industrial performance with the Performance Tool W30358 18mm Ratcheting Wrench. Meticulously crafted from premium chrome vanadium steel, this wrench boasts exceptional durability and strength. Its triple chrome plating provides superior corrosion resistance, ensuring longevity even in demanding environments. The wrench's 100 gear teeth, providing a useful 3.6-degree sweep. The low-profile head seamlessly navigates cramped spaces, allowing you to tackle even the most intricate tasks with ease.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.