Shop PERFORMANCE TOOL
See all product information
Create Account
12 in. Universal Wrench, Ratcheting Action, Auto Adjusting Jaws, TPR Handle
- Mfr # W30798
- Zoro # G023310862
product price:Â
$
26.99
/ea
Key Features
Finish
Unpolished
Overall Length
12 in
Head Size
1-11/16 in
Head Style
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30798
- Zoro #
- G023310862
- UPC #
- 39564001529
- Country of Origin
- China
- Finish
- Unpolished
- Item
- Wrench-Universal
- Head Style
- Open End
Dimensions
- Overall Length
- 12 in
- Head Size
- 1-11/16 in
Description
This Performance Tool W30798 12 In. Universal Wrench features a spring-loaded jaw that automatically adjusts to fit standard and metric fasteners 3/4 - 1-11/16 in. (19 - 43 mm) in diameter. It has ratcheting capability that allows continuous operation without needing to reposition the tool, and it works with most types of fasteners, including hex head, spline, star and square head nuts, bolts and screws, and even fasteners that are damaged. Serrated teeth deliver optimal gripping power on different types of fasteners. Made from drop-forged chrome vanadium with a rust-resistant poly coating, and featuring an ergonomic TPR handle for comfort and control. Reach for this universal wrench for a quick and easy solution for removing all types of fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.