119 pc. Tool Set, Ratchet, Sockets, Wrenches, Screwdrivers, Case
- Mfr # W1193
- Zoro # G023310596
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Both
Drive Size
3/8, 1/4 in
Drive End Type
Slotted,Phillips,Star,Square,Hex
Color
Gray
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1193
- Zoro #
- G023310596
- UPC #
- 39564113109
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8, 1/4 in
- Socket Depth
- Regular
Details
- Item
- Tool Set
- SAE or Metric
- Both
- Drive End Type
- Slotted,Phillips,Star,Square,Hex
- Color
- Gray
- Case Included
- Yes
- Material
- Steel
- Impact Rated
- No
Description
The Performance Tool W1193 SAE/Metric tool set offers a comprehensive range of tools in a convenient molded case for organization and protection. It includes a ratchet with accessories, SAE and metric sockets, combination wrenches, high-viz screwdrivers, pliers, cutter, and more, catering to a wide variety of tasks you might encounter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.