Shop PERFORMANCE TOOL
See all product information
Create Account
155 pc. Mechanic's Tool Set, Ratchets Sockets Hex Keys Case
- Mfr # W30502
- Zoro # G923310603
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Grade
Professional
Finish
Black Matte
Socket Depth
Standard, Deep
Socket Points
6 point
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30502
- Zoro #
- G923310603
- UPC #
- 39564136061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard, Deep
- Drive Size
- 1/4, 3/8, 1/2 in
Details
- Grade
- Professional
- Finish
- Black Matte
- Socket Points
- 6 point
- Impact Rated
- No
- Drive End Type
- Hex,Bit
- Item
- Tool Set
- Case Included
- Yes
- SAE or Metric
- Both
- Material
- Chrome Vanadium Steel
Description
The Performance Tool W30502 155-piece Mechanic's Tool Set features high-torque, quick-release 72-gear-teeth ratchets for a 5-degree sweep, offering exceptional efficiency and precision. Constructed from durable chrome vanadium alloy steel, this set includes an extensive range of SAE and metric standard and deep-wall sockets in 1/4-inch and 3/8-inch drive sizes, ensuring versatility for various tasks. Complete with an array of combination wrenches, hex keys, screwdriver bits, and nut driver bits, this comprehensive set covers a wide spectrum of mechanical needs. Its compact blow-mold storage case provides convenient organization and portability, making it ideal for professional mechanics, DIY enthusiasts, and anyone seeking a reliable tool kit for their automotive, home, or workshop projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.