Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 Dr. Pry Bar, 18 in. Flex Handle, Chrome Vanadium
- Mfr # W32127
- Zoro # G823310604
product price:Â
$
36.99
/ea
Key Features
Overall Length
18 in
Overall Width
1 in
Material
Chrome vanadium
Ratcheting
No
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32127
- Zoro #
- G823310604
- UPC #
- 39564010187
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar
- Material
- Chrome vanadium
- Ratcheting
- No
- Finish
- Chrome
- Flex Head
- Yes
- Grade
- Professional
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1 in
- Height
- 18.25 in
- Depth
- 0.75 in
- Drive Size
- 1/2 in
Description
Performance Tool W32127 1/2 Dr. 18" Pry Bar/Flex Handle. This innovative tool seamlessly combines the power of a 1/2" Dr. breaker bar with the functionality of an 18" pry bar, empowering you to tackle demanding tasks with ease. Its robust chrome vanadium alloy steel construction ensures exceptional strength and durability, while the polished nickel chrome plated finish guarantees resistance against corrosion. Leverage the impressive 18" length of this pry bar to amplify your leverage and dislodge stubborn components. The ergonomic design of the flex handle provides a secure and comfortable grip, allowing you to exert maximum force without sacrificing control. This versatile tool is a must-have for mechanics or DIY enthusiasts seeking a reliable solution for a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.