Shop PERFORMANCE TOOL
See all product information
Create Account
30 in. Alignment Bar, Forged Alloy Steel, Heat-Treated
- Mfr # W2033
- Zoro # G523311130
product price:Â
$
32.99
/ea
Key Features
Overall Length
30 in
Overall Width
1.25 in
Material
Steel
Color
Gray
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2033
- Zoro #
- G523311130
- UPC #
- 39564118999
- Country of Origin
- India
- Item
- Alignment Bar
- Material
- Steel
- Color
- Gray
- Case Included
- No
- Finish
- Satin
Dimensions
- Overall Length
- 30 in
- Overall Width
- 1.25 in
- Depth
- 0.75 in
Description
The Performance Tool W2033 Alignment Bar is a must-have for any mechanic or DIY enthusiast. Crafted from high-quality forged alloy steel, this durable tool is heat-treated to resist bending or breaking, ensuring reliable performance and long-lasting use. With an alignment point on one end and a bent chisel end on the other, it is a versatile tool for a variety of alignment tasks. Measuring 30-Inches in length, it provides plenty of reach for accessing hard-to-reach areas and performing precise alignments. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W2033 Alignment Bar is the ideal tool for achieving accurate alignments with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.