1/2 in. Dr. Breaker Bar, 30 in. Length, Chrome Vanadium
- Mfr # W32126
- Zoro # G323311217
product price:Â
$
42.59
/ea
Key Features
Drive Size
1/2 in
Overall Length
30 in
Finish
Chrome
Width
1.25 in
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32126
- Zoro #
- G323311217
- UPC #
- 39564034664
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 30 in
- Width
- 1.25 in
- Depth
- 1.25 in
- Height
- 29.75 in
Details
- Item
- Breaker Bar
- Finish
- Chrome
- Ratcheting
- No
- Material
- Chrome vanadium
- Grade
- Professional
- Flex Head
- Yes
Description
The Performance Tool 30-Inch Chrome Vanadium Alloy Steel Breaker Bar is the perfect addition to any tool kit. Constructed with optimal strength and durability, it is corrosion resistant with a polished nickel chrome plated finish for an attractive shine. The 30-inch length provides extra leverage for improved torque, making nut and bolt removal easier than ever. The 180-degree swivel head allows for enhanced maneuverability in tight spaces and hard-to-reach areas. And with its universal 1/2-inch drive, it works with most standard sockets, making it a versatile tool that you'll reach for time and time again.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.