1/4 in. Dr. Ratchet, Quick Release Oval, 72 Teeth, 5.5 in.
- Mfr # W36102
- Zoro # G323310395
product price:Â
$
27.89
/ea
Key Features
Drive Size
1/4 in
Head Style
Pear Head
Tooth Count
72
Grade
Professional
Handle Length (in)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36102
- Zoro #
- G323310395
- UPC #
- 39564361029
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Tooth Count
- 72
- Grade
- Professional
- Flex Head
- No
- Quick Release
- Yes
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 4.5 in
Description
The Performance Tool W361020 1/4-Inch drive Quick Release Flex Ratchet features a quick release for easy socket changes. Made of chrome vanadium alloy steel for strength and durability, polished nickel chrome plated finish resist corrosion. This ratchet has 72 gear teeth, for better ratcheting action and a 5 - 1/2-Inch long handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.