3/8 in. Dr. Teardrop Flex Ratchet, Quick Release, 24 Tooth, Chrome Vanadium
- Mfr # W38102
- Zoro # G623310606
product price:Â
$
34.85
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Grade
Professional
Quick Release
No
Flex Head
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38102
- Zoro #
- G623310606
- UPC #
- 39564381027
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Grade
- Professional
- Quick Release
- No
- Flex Head
- Yes
- Tooth Count
- 24
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 12.5 in
Description
The Performance Tool W38102 3/8-Inch Drive Teardrop Flex Ratchet is designed for versatility and ease of use. Its flex head and long handle provide flexibility in tight spaces, while the Quick Release feature allows for swift socket changes. Crafted from chrome vanadium alloy steel, this ratchet offers exceptional strength and durability. The polished nickel chrome plated finish ensures resistance to corrosion, extending the tool's lifespan. With a 24 gear tooth design, it provides reliable performance for various tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.