Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Air Ratchet, Variable Speed, Compact Head, Lightweight
- Mfr # M560DB
- Zoro # G423310141
product price:Â
$
76.99
/ea
Key Features
Item - Air Ratchets
Air Ratchet
Drive Size - Air Tools
3/8 in
Max. Torque
50 ft-lbs
Color
Black
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M560DB
- Zoro #
- G423310141
- UPC #
- 39564505607
- Country of Origin
- China
Dimensions
- Drive Size - Air Tools
- 3/8 in
Details
- Item - Air Ratchets
- Air Ratchet
- Max. Torque
- 50 ft-lbs
- Color
- Black
- Case Included
- No
- Average CFM
- 4
- Drive End Type
- Sqaure
- Max RPM
- 150
- Air Pressure (PSI)
- 90 psi
- Power Source
- Air
- Air Inlet
- 1/4 in
- Min. Hose
- 3/8 in
- Working Torque
- 10-50 ft-lbs
Description
Performance Tool M560DB 3/8-Inch drive Air Ratchet with lever throttle variable speed for precise control. Quality construction, triple planetary gear design. 10 - 50 -Feet/lb. working torque. Ball type retainer for positive socket retention. Compact head for easy access in tight areas. Fast, lightweight and easy to use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.