1/4 in. Dr. Air Ratchet, Variable Speed, Compact Head, Lightweight
- Mfr # M637
- Zoro # G623311085
product price:Â
$
83.99
/ea
Key Features
Item - Air Ratchets
Air Ratchet
Drive Size - Air Tools
1/4 in
Max. Torque
12 ft-lbs
Color
Black
Working Torque
5-12 ft-lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M637
- Zoro #
- G623311085
- UPC #
- 39564506376
- Country of Origin
- China
- Item - Air Ratchets
- Air Ratchet
- Max. Torque
- 12 ft-lbs
- Color
- Black
- Working Torque
- 5-12 ft-lbs
- Min. Hose
- 3/8 in
- Power Source
- Air
- Air Inlet
- 1/4 in
- Drive End Type
- Sqaure
- Case Included
- No
- Max RPM
- 250
- Air Pressure (PSI)
- 90 psi
- Average CFM
- 4
Dimensions
- Drive Size - Air Tools
- 1/4 in
Description
The Performance Tool M637 1/4-Inch drive Air Ratchet is easy to use and a must have for any light duty assembly work.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.