1/2 in. Dr. Air Ratchet, Variable Speed, Triple Gear, Compact Head
- Mfr # M561
- Zoro # G623310408
product price:Â
$
75.99
/ea
Key Features
Item - Air Ratchets
Air Ratchet
Drive Size - Air Tools
1/2 in
Max. Torque
50 ft-lbs
Average CFM
4
Air Inlet
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M561
- Zoro #
- G623310408
- UPC #
- 39564505614
- Country of Origin
- China
- Item - Air Ratchets
- Air Ratchet
- Max. Torque
- 50 ft-lbs
- Average CFM
- 4
- Air Inlet
- 1/4 in
- Air Pressure (PSI)
- 90 psi
- Color
- Black
- Working Torque
- 10-50 ft-lbs
- Max RPM
- 150
- Drive End Type
- Sqaure
- Power Source
- Air
- Min. Hose
- 3/8 in
- Case Included
- No
Dimensions
- Drive Size - Air Tools
- 1/2 in
Description
The Performance Tool M561 1/2-Inch Air Ratchet with lever throttle for variable speed for precise control. Quality construction, triple planetary gear design. 10-50 -Feet/lbs. of working torque. Ball type retainer for positive socket retention, compact design for easy access in tight areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.