8" Square Double Cut Bastard File
- Mfr # 13081
- Zoro # G3962445
product price:Â
$
14.55
/ea
Key Features
Length
8 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13081
- Zoro #
- G3962445
- UPC #
- 037103130815
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- Finish
- Natural
- Edges
- Double Cut
- Handle Design
- None
- Number of Pieces
- 1
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- Taper
- Tapered Slightly Towards Point
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- Edge Cut Style
- Double
- Includes Handle
- No
- File Style
- American Pattern File
- File Type
- Machinists File
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 9/32 in
- Diameter
- 5/16 in
- File Length without Tang
- 8 in
- File Width
- 9/32 in
- Width
- 0.275 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 9/32 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.