Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Torque Wrench, 150 ft/lb, Click Torque, Chrome Steel
- Mfr # M200DB
- Zoro # G223310877
product price:Â
$
48.99
/ea
Key Features
Drive Size
1/2 in
Torque Measurement Type
Click
Head Style
Pear Head
Material
Steel
Max Torque
150 ft/lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M200DB
- Zoro #
- G223310877
- UPC #
- 39564502019
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Head Style
- Pear Head
- Material
- Steel
- Max Torque
- 150 ft/lb
- Finish
- Chrome
- Color
- Silver
- Accuracy
- ±4%
- Min Torque
- 10 ft/lb
Dimensions
- Drive Size
- 1/2 in
- Depth
- 1.5 in
- Width
- 1.75 in
- Height
- 17.75 in
- Overall Length
- 18 in
Description
The Mechanics M200DB 1/2-Inch drive Click Torque Wrench measures torque from 10 to 150 Feet-pounds in one pound graduations. The ratchet-style Mechanics 1/2-Inch drive Click Torque Wrench is built for durability of nickel chrome-plated alloy steel. Features: 1/2-Inch drive Click Torque Wrench. Measures from 10 to 150 Feet-pounds in one pound graduations. Measures from 10 to 150 ft/lbs (13.6 to 203.3 Nm on the Newton-meter scale). Ratchet-style with engraved scale. Nickel chrome-plated alloy steel. Meets or exceeds federal specifications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.